Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wire range 12-10
Specifications
- Color Finish Name:
- Yellow
- End Connection 1:
- Female Slip
- End Connections:
- Female Slip
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 3/4 in
- Length:
- 5 in
- Material:
- Plastic
- Product Type:
- Terminal
- Width:
- 3 in
- Wire Gauge (AWG):
- 12 ga - 10 ga