Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3000-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality steel
- UL listed
- Easy to install
- Includes mounting screws
Specifications
- Color Finish Name:
- Silver
- Depth:
- 1-7/8 in
- Height:
- 2-13/100 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 1-22/25 in