Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality steel
- UL listed
- Easy to install
- Includes mounting screws
Specifications
- Color Finish Name:
- Silver
- Height:
- 1/4 in
- Material:
- Steel