Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality steel
- UL listed
- 1/2" and 3/4" knockouts
Specifications
- Color Finish Name:
- Silver
- Depth:
- 2-1/8 in
- Height:
- 2-1/4 in
- Material:
- Steel
- UL Listed:
- Yes
- Width:
- 4 in