Steel 1/2 in. Electrical Box Cover
Steel 1/2 in. Electrical Box Cover
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of high quality steel
- UL listed
- One duplex and one switch receptacle cover
- Easy to install
Specifications
- Color Finish Name:
- Silver
- Height:
- 1/2 in
- Length:
- 4 in
- Material:
- Steel