Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These insulated terminals crimp to the wires which relieves the need to solder
- 1 female, 2 male, wye
- Tab size 0.250
- Manufactured from high strength brass
- Made in the USA
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1/2 in
- Length:
- 4-3/10 in
- Material:
- Brass
- Product Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 3 in