Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- These non-insulated female terminals crimp to the wires which relieves the need to solder.
- This terminal features insulation grip.
- Non-Insulated female slip-on
- Wire range 16-14, tab size .250
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Female
- End Connections:
- Female
- Package Quantity:
- Pack of 35
- Width:
- 3 in