Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wire range 16-14
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Female Slip
- End Connections:
- Female Slip
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 13/20 in
- Material:
- Plastic
- Product Type:
- Insulated Terminal
- UL Listed:
- No
- Width:
- 3-1/2 in
- Wire Gauge (AWG):
- 16 ga -14 ga