Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wire range 16-14
Specifications
- Color Finish Name:
- Silver, Blue
- Height:
- 37/50 in
- Length:
- 3-33/50 in
- Package Quantity:
- Pack of 50
- Product Type:
- Spade
- Width:
- 2-97/100 in