Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wire range 16-14
Specifications
- Color Finish Name:
- Blue
- End Connection 1:
- Female
- End Connections:
- Female
- Height:
- 1/4 in
- Package Quantity:
- Pack of 50
- Width:
- 3 in