This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV623007
  • Item #3184104
  • Manufacturer Part #623-007
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV623007
  • Item #3184104
  • Manufacturer Part #623-007
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 36 Case: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Color is red
  • Easy to use
  • Deep skirt design prevents exposure of bare wire
  • High-dielectric thermoplastic shell resists chemical action from hydrocarbons, dilute acid or alkaline solutions
  • Wings give super grip; offset center design provides great twisting leverage
  • Male threads
  • 1/2" universal inlets/outlets
  • Less handles, see pages
  • U.L. Listed.
  • C.S.A. Approved.
  • Requires Certification

Specifications

CSA Certified:
Yes
Color Finish Name:
Red
Material:
Plastic
Package Quantity:
Pack of 100
UL Listed:
Yes
Volts:
600V
Width:
3-3/4 in
Wire Gauge (AWG):
18/10 ga