Frequently Purchased Together
Product Details
Product Details
- 600V max
- Wings give surer grip
- Offset center design provides great twisting leverage
- Expandable square-wire spring instantly adjusts to shape and size to create a strong, vibration resistant connection
- Same tough shell as screw on type
- Image shown in red, color is blue
- U.L. Listed.
- C.S.A. Approved.
Specifications
- Application:
- Residential
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Package Quantity:
- Pack of 50
- Temperature Range:
- Up to 221 Deg F
- UL Listed:
- Yes
- Volts:
- 600V
- Width:
- 7-3/4 in
- Wire Gauge (AWG):
- 14-6 AWG