This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV625810
  • Item #1345876
  • Manufacturer Part #625-810
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV625810
  • Item #1345876
  • Manufacturer Part #625-810
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Easy to use and install
  • UL and CSA listed
  • Suitable for indoor or outdoor use
  • Zinc-plated steel resists corrosion
  • Secures EMT conduit to surfaces for greater load bearing
  • Requires Certification

Specifications

End Connection 1:
Set Screw
End Connection 2:
Set Screw
End Connections:
Set Screw
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Material:
Zinc
UL Listed:
No