This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV63
  • Item #3352339
  • Manufacturer Part #6-3
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV63
  • Item #3352339
  • Manufacturer Part #6-3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4" slip with plastic nut
  • A/C condensate drain pan fittings
  • Specifically designed to prevent leaks
  • Fits most drain pans
  • Easy to install and use
  • Schedule 40 PVC for years of reliability
  • Smooth interior with no rough spots minimizes build up
  • Requires Certification

Specifications

Color Finish Name:
White
Depth:
2 in
End Connection 1:
Slip
End Connections:
Slip
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
1-1/4 in
Material:
Plastic
Material Type:
PVC
Width:
1-1/4 in