Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up: 18 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Liquid-Tite flexible conduit system.
- A labor saving convenience kit for A/C unit hookup.
- Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
- Three distinct wire colors for ease of hook-up.
- 1 straight and 1 90 degree metallic or non-metallic connector.
- 90 degree connector is removable for straight connections.
- U.L. and C.U.L Listed.
Documents
Specifications
- Cable or Wire Type:
- THHN
- Diameter:
- 3/4 in
- Length:
- 6 ft
- Material:
- Non-Metallic
- Maximum Temperature:
- 167
- Wire Gauge (AWG):
- 8 ga