Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The DiversiTech® 6-34-6NMR Divers Whips Non-Metallic Connectors 3/4 in x 6 ft., #8 THHN wire are available with extra long lead wires for those difficult to wire applications.
- These whips offer 10 in of lead wire on the straight side and 18 in of lead wire on the 90 degree side. This product was made by DiversiTech for the DiversiTech branded items.
Documents
Specifications
- Cable or Wire Type:
- THHN
- Diameter:
- 3/4 in
- Length:
- 6 ft
- Material:
- Non-Metallic
- Material Type:
- Polymeric
- Maximum Temperature:
- 167
- Wire Gauge (AWG):
- 8 ga