This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV650300
  • Item #1580360
  • Manufacturer Part #650-300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV650300
  • Item #1580360
  • Manufacturer Part #650-300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Open cell design allows the light to be transmitted to the working area
  • Reduces glare
  • Approved by UL for use under sprinkler systems
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Diffuser Size:
24 in x 24 in
GRD Deflection Type:
Egg Crate
Length:
24 in
Material:
Plastic
Thickness:
1/2 in
Width:
24 in