This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV6HABBG
  • Item #1738286
  • Manufacturer Part #6-HAB-BG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV6HABBG
  • Item #1738286
  • Manufacturer Part #6-HAB-BG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 26
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Allows for easier maintenance of unit
  • Pre-punched holes for easy mounting
  • Can be adjusted to fit multiple size units
  • Engineered to be sturdy and stable
  • Requires Certification

Specifications

Allowable Load:
200 lbs
Brand Model Compatibility:
HAB Air Handlers
Color Finish Name:
Galvanized
Height:
24 in
Length:
22 in
Material:
Steel
Product Type:
Air Handler Base
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov