This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV6M3263
  • Item #3695184
  • Manufacturer Part #6-M3263
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV6M3263
  • Item #3695184
  • Manufacturer Part #6-M3263
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The seamless design virtually eliminates leaks from seams and folded corners found in conventional metal drain pans
  • Stamped from a single sheet of 26 ga Galvanized Steel which prevents leaks
  • The rolled edge virtually eliminates hand injuries during handling
  • Easy flexible installation with an outlet on both the long and short side of the pan
  • Requires Certification

Specifications

Color Finish Name:
Silver
Depth:
1/5 in
Drain Opening:
3/4 in
End Connection 1:
FPT
End Connections:
FPT
Gauge (metal):
26 ga
Height:
2-1/2 in
Length:
63 in
Material:
Metal
Material Type:
PVC
Width:
32 in