Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 600 Pallet: 14400-
Pick Up: 12 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with metallic and non-metallic liquid tite conduit, type B
- Provides smooth connection, no sharp edges to strip wire
- Wiring easily pulled through
- Suitable for indoor or outdoor use
- UL listed, cUL listed
Specifications
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PVC