This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV750NMLT75
  • Item #547743
  • Manufacturer Part #750-NMLT75
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIV750NMLT75
  • Item #547743
  • Manufacturer Part #750-NMLT75
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 480 Pallet: 8640
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 20 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with metallic and non-metallic liquid tite conduit, type B
  • Provides smooth connection, no sharp edges to strip wire
  • Wiring easily pulled through
  • Suitable for indoor or outdoor use
  • UL listed, cUL listed
  • Requires Certification

Specifications

Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Material:
Plastic
Material Type:
PVC