Frequently Purchased Together
Product Details
Product Details
- For use with metallic and non-metallic Liquid Tite conduit, type B
- Provides smooth connection without any sharp edges to strip wire
- Wiring easily pulls through
- Suitable for indoor or outdoor use
- U. L. Listed. C.U.L. Listed.
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- Material:
- Non-Metallic
- UL Listed:
- Yes
- Width:
- 61-3/4 in