This product requires certification to purchase.

LED Inspection Light

You last purchased this on
 
DiversiTech®

LED Inspection Light

  • Fast #
  • Part #DIV89DC
  • Item #7341789
  • Manufacturer Part #89DC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

LED Inspection Light

  • Fast #
  • Part #DIV89DC
  • Item #7341789
  • Manufacturer Part #89DC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 48 Pallet: 1344
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7 high intensity UV LEDs
  • 180° swivel magnetic clip
  • Magnetic base
  • Compact size
  • No UV enhancing glasses needed
  • No UV enhancing glasses needed.
  • Requires Certification

Documents


Specifications

Battery Size:
AAA
Color Finish Name:
Black, Green
Depth:
9-1/2 in
Height:
1-1/2 in
Light Bulb Type:
LED
Lumens:
200
Number of Lights:
7
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Inspection Light
UL Listed:
No
Volts:
4.5V
Weight:
0.22 lb
Width:
4-1/4 in