Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy duty 1/8" thick
- Perfect for hanging units
- Pre-punched holes for easy installation
- Load rating 600 lbs per pair
- Gray
Documents
Specifications
- Brand Model Compatibility:
- Air Conditioning Condensers and Heat Pumps
- Height:
- 3-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Product Type:
- Wall Bracket
- Thickness:
- 1/8 in
- Width:
- 18-1/2 in