Frequently Purchased Together
Product Details
Product Details
- Nylon will not rust
- Can be used wet or dry
- Leaves no residue and is long lasting
- Easy-to-use
Documents
Specifications
- Application:
- Copper Tube, Fittings, Cleaning
- Color Finish Name:
- Maroon
- Depth:
- 6 in
- Height:
- 3-3/4 in
- Length:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Synthetic Nylon
- Package Quantity:
- Pack of 10
- Product Type:
- Cleaning Pad
- Width:
- 4-1/4 in