Frequently Purchased Together
Product Details
Product Details
- Makes light work of a heavy-job
- Powder-coated, strong steel construction
- Recommended for use with all compressors up to 5 ton
- Compatible with high efficiency compressors
- Pick up a compressor from it's box
- Carry a compressor up a ladder
- Now with black protective finish
Specifications
- Application:
- Compressors
- Brand Model Compatibility:
- Compressors Up to 5 Tons
- Color Finish Name:
- Black
- Height:
- 6 in
- Material:
- Steel
- Tool Type:
- Compressor Tote
- Width:
- 9-1/2 in