Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 288-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The large center barrel twists up from starting height of 5 in to a max of 8 in
- A separate top cap allows for raising or lowering the riser even with equipment already on it
- Convenient height markings molded into riser are provided for reference
- Each riser holds up to 300 lb
- Comes in black or gray to match equipment or pad color
- Butyl mastic included to secure riser to pad and equipment and reduce noise and vibration
Documents
Specifications
- Allowable Load:
- 300 lbs
- Color Finish Name:
- Grey
- Height:
- 8 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 5 in - 8 in
- Width:
- 6 in
- Work Load Limit:
- 300 lb