Frequently Purchased Together
Product Details
Product Details
- Adjustable equipment risers that easily adjust up or down as needed to secure equipment at the correct height
- The large center barrel twists up from starting height of 5" to a max of 8"
- A separate top cap allows for raising or lowering the riser even with equipment already on it
- Convenient height markings provided for reference
- Holds up to 300 lbs
Documents
Specifications
- Allowable Load:
- 300 lbs
- Color Finish Name:
- Black
- Height:
- 5-1/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 5 in - 8 in
- Width:
- 6 in