This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVB6346NM
  • Item #1432330
  • Manufacturer Part #B6-34-6NM
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVB6346NM
  • Item #1432330
  • Manufacturer Part #B6-34-6NM
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 45
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Liquid-Tite flexible conduit system.
  • A labor saving convenience kit for A/C unit hookup.
  • Also use for heat pumps, refrigeration, hot tubs, swimming pools and outdoor lighting.
  • Three distinct wire colors for ease of hook-up.
  • 1 straight and 1 90 degree metallic or non-metallic connector.
  • 90 degree connector is removable for straight connections.
  • U.L. and C.U.L Listed.
  • DiversiWhips are now available in a convenient, bulk-packaged pallet pack at a discounted price
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
THHN
Diameter:
3/4 in
Length:
6 ft
Material:
Non-Metallic
Material Type:
Polymeric
Maximum Temperature:
167
Wire Gauge (AWG):
8 ga