Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This switch shuts down the HVAC system to prevent flood damage
- Prevents short cycling that can lead to equipment damage
- Checks and measures water levels
- Latching mechanism eliminates intermittent condensate tripping
Specifications
- Application:
- Switches
- Color Finish Name:
- Grey
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Length:
- 1-3/4 in
- Weight:
- 0.4 lb
- Width:
- 5 in