Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The Asurity® BG-302P+T is a primary drain pan switch with a proprietary water reservoir and clear status window design that checks and measures the water level in your pan at several stages.
- This visually alerts the homeowner and contractor of the current status, and gives an advanced warning of partial clogs in the system, eventually turning off HVAC. BG-302P+T is a revolutionary and innovative float switch design, providing industry leading quality and performance.
- Attach the switch to the auxiliary port of any primary drain pan to efficiently, accurately, and continually check water level presence in your unit. This switch is plenum rated and includes space saving CPVC elbow and Trane adapter.
- Prevents short cycling that can lead to equipment damage
- Checks and measures water levels
Specifications
- Application:
- Drain Pan
- Color Finish Name:
- Gray
- ETL Listed:
- No
- Height:
- 9-1/4 in
- Length:
- 1-3/4 in
- Weight:
- 0.4 lb
- Width:
- 1-3/4 in