Frequently Purchased Together
Product Details
Product Details
- Gray
- Easy to use
- Deep skirt design prevents exposure of bare wire
- High-dielectric thermoplastic shell resists chemical action from hydrocarbons, dilute acid or alkaline solutions
- Closed end connectors
Specifications
- Color Finish Name:
- White
- Length:
- 6-3/4 in
- Package Quantity:
- Pack of 15
- UL Listed:
- Yes
- Width:
- 3-1/4 in
- Wire Gauge (AWG):
- 18/10 ga