Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10 Pallet: 2142-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easy to use multi colored test leads
- Five colors (White, Red, Black, Yellow, Green) with 2 connections each for easy testing on the job
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Color Finish Name:
- Black, Green, Red, White, Yellow
- Length:
- 18 in
- Meter Type:
- Test Leads
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 300V
- Width:
- 16-3/4 in
- Wire Gauge (AWG):
- 18 ga