Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 36-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low profile - the low profile of the HVENT series product creates a neat look for the vent connection
- Point of sale packaging - with its unique package, DiversiTech takes a simple product, and helps it sell itself
- Flexible installation - the same CVENT series vent kit can be used in either a horizontal (through the wall) or vertical (through the roof) installation
- DiversiTech's CVENT series concentric vent kit includes all fittings a contractor will need to install the vent
- No additional fittings for outside connections are needed
Specifications
- Diameter - Inside 1:
- 3 in
- Length:
- 39-3/4 in
- Material:
- Plastic
- Product Type:
- Concentric Vent
- Size:
- 3 in
- Width:
- 3 in