This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVCVENT4
  • Item #7246299
  • Manufacturer Part #CVENT-4
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVCVENT4
  • Item #7246299
  • Manufacturer Part #CVENT-4
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concentric vents make it easier to have a two-pipe installation for high efficiency furnaces
  • Vents simplify installation and only require one hole through the wall or roof where the pipes terminate
  • Allows both the intake for combustion air and the exhaust vent to pass through a standard roof or sidewall
  • Without using these vents, the installation would require cutting two holes through the home, one for each pipe
  • Saves time and money by reducing the amount of work required
  • Includes combustion air inlet cap, air inlet pipe, vent pipe and intake/vent concentric Y
  • Available in 2 in, 3 in or 4 in intake vent sizes
  • Requires Certification

Specifications

Diameter - Inside 1:
4 in
Height:
57-1/2 in
Length:
57-1/4 in
Material:
Plastic
Product Type:
Concentric Vent
Size:
4 in