Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ClearVue™
- Clear PVC p-trap
- Easy to see blockages
- Simplifies troubleshooting
- Size: 3/4"
Specifications
- Diameter:
- 3/4 in
- Diameter - Inside 1:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVC