Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The DiversiTech® DAD084S 1/2 in sweat 8 cubic in liquid line drier has a high moisture and acid capacity along with maximum filtration capacity.
- It's compatible with all existing and new refrigerants and blends including 134a, 401A/B, 402A/B, 404A, 407A/B/C, 410A, 502, and 507A. It's powder paint exterior coating surpasses the 500 hour ASTM salt spray test and resists corrosion.
- Spring loaded, XH-9 molecular sieve desiccant
- Exceptional compatibility with new polyester oils
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Copper
- Product Type:
- Liquid Line Filter Drier
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No