Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 600-
Pick Up: 24 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed to stop the power going to an air conditioning unit heat pump spa or hot tub and to allow for safe working conditions
- Constructed for outdoor use it is rain tight and sleet resistant
- The line load and ground terminals are aligned for ease of wiring
- Reversible door which opens to either left or right and also opens more than 180° for maximum access and has a full dead front
- Fused model designed with fuses in pull-out handle for easy replacement
- The fused models have indicator lights for blown fuses
- UL listed IRF9 NEMA type 3R
Specifications
- AMP:
- 30
- Depth:
- 2-1/2 in
- Height:
- 7-1/2 in
- NEMA:
- NEMA 3R
- Phase:
- Single Phase
- Product Type:
- Fused Disconnect
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5 in