Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 7200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Sight Glass and Moisture Indicator provides a quick visual diagnosis of refrigerant and moisture levels within a system.
- The sight glass indicates if the system has the proper refrigerant level, a restricted dryer or excessive pressure-drop.
- The moisture indicator recognizes moisture within the system.
- Provides early warning that a potential failure exits resulting in corrosion, chemical damage, restricted flow, or even compressor failure.
- Etch-resistant glass with a simple color comparison provides easy viewing and quick diagnostics.
- Leak-proof design is compact and short in length to easily fit within a unit and provide accuracy in performance.
- Sweat models feature copper fittings to permit solder installation without disassembly.
Specifications
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 6 in
- Material:
- Forged Brass