Frequently Purchased Together
Product Details
Product Details
- Wire range 16-14
- Female
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Package Quantity:
- Pack of 10
- Product Type:
- Terminal
- Width:
- 4-1/20 in
- Wire Gauge (AWG):
- 16 - 14 ga