This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVDXF2
  • Item #3184234
  • Manufacturer Part #DXF2
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVDXF2
  • Item #3184234
  • Manufacturer Part #DXF2
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated
  • Requires Certification

Specifications

Color Finish Name:
Blue
Length:
6-4/5 in
Material:
Plastic
Package Quantity:
Pack of 10
UL Listed:
No
Width:
6-3/4 in
Wire Gauge (AWG):
10 ga