This product requires certification to purchase.

1 lb Sealing Compound

DiversiTech®

DiversiGum™ 1 lb Sealing Compound

  • Fast #
  • Part #DIV62021
  • Item #249547
  • Manufacturer Part #6-202-1
5 out of 5 Customer Rating
Brand image
DiversiTech®

DiversiGum™ 1 lb Sealing Compound

  • Fast #
  • Part #DIV62021
  • Item #249547
  • Manufacturer Part #6-202-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For plugging openings through foundations or around refrigeration tube entry
  • Non-hardening and easy to use
  • Made in the USA
  • Requires Certification

Documents


Specifications

Collection:
DiversiGum™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6-3/10 in
Product Type:
Sealant
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1 lb
UL Listed:
No
UPC:
095247414727
Width:
20 in