Sealing Compound
DiversiGum™ Sealing Compound
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 900-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For plugging openings through foundations or around refrigeration tube entry
- Non-hardening and easy to use
- Made in the USA
Documents
Specifications
- Collection:
- DiversiGum™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/2 in
- Product Type:
- Sealant
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2 lb
- UL Listed:
- No
- Width:
- 6-1/2 in