Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 1728-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides the desired elevation for condensers, heat pumps and air handlers
- Cost effective single piece design
- Single piece heat pump risers are available in 3 in, 6 in and 12 in heights
- Butyl mastic on the top and bottom guarantees no slipping and reduced vibration and noise
- Nestable design allows maximum shipping and storage density
- Sturdy design, four risers can handle up to 2000 lb uniform load
- Environmentally friendly, molded from recycled polypropylene material
- Unaffected by UV exposure or extreme weather
- Can be used indoors or outdoors
Documents
Specifications
- Allowable Load:
- 500 lbs
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3 in
- Width:
- 6-1/2 in
- Work Load Limit:
- 2000 lb