Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Elevates condensers, heat pumps and air handlers
- Heavy duty plastic
- Includes butyl mastic for no-slip connection
- Sturdy and stable
- Two piece heat pump risers are available in 3 in. and 6 in. HPR-EXT 4 in. extension can also be added to either size
- Sturdy design, four risers can handle up to 2,000 lb. uniform load
- Environmentally friendly, molded from recycled polypropylene material
- Unaffected by UV exposure or extreme weather
- Can be used indoors or outdoors
- Made in the USA
Documents
Specifications
- Allowable Load:
- 500 lb
- Color Finish Name:
- Grey
- Height:
- 6 in
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 6 in
- Width:
- 6 in
- Work Load Limit:
- 2000 lb