This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVHPR62PG
  • Item #1889705
  • Manufacturer Part #HPR-6-2PG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVHPR62PG
  • Item #1889705
  • Manufacturer Part #HPR-6-2PG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 384
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Elevates condensers, heat pumps and air handlers
  • Heavy duty plastic
  • Includes butyl mastic for no-slip connection
  • Sturdy and stable
  • Two piece heat pump risers are available in 3 in. and 6 in. HPR-EXT 4 in. extension can also be added to either size
  • Sturdy design, four risers can handle up to 2,000 lb. uniform load
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Can be used indoors or outdoors
  • Made in the USA
  • Requires Certification

Documents


Specifications

Allowable Load:
2000 lbs
Color Finish Name:
Black
Height:
6 in
Length:
6 in
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
6 in
Width:
6 in