This product requires certification to purchase.

6 x 4-1/2 x 4-1/2 in. Heat Pump Riser Extension

You last purchased this on
 
DiversiTech®

6 x 4-1/2 x 4-1/2 in. Heat Pump Riser Extension

  • Fast #
  • Part #DIVHPREXT
  • Item #3351478
  • Manufacturer Part #HPR-EXT
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

6 x 4-1/2 x 4-1/2 in. Heat Pump Riser Extension

  • Fast #
  • Part #DIVHPREXT
  • Item #3351478
  • Manufacturer Part #HPR-EXT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 28 Case: 28
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elevates condensers, heat pumps and air handlers
  • Heavy duty plastic
  • Includes butyl mastic for no-slip connection
  • Sturdy and stable
  • Requires Certification

Specifications

Brand Model Compatibility:
Condensers, Heat Pumps and Air Handlers
Color Finish Name:
Grey
Height:
4 in
Length:
6 in
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Width:
4-1/2 in