Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Low profile kit hides the vent from view
- For use in venting high efficiency fossil fuel appliances
- The simple and clean looking vent hides both the intake and exhaust pipework.
Documents
Specifications
- Diameter - Inside 1:
- 2 in
- Height:
- 3 in
- Length:
- 13 in
- Material:
- Plastic
- Product Type:
- Horizontal Term Kit
- Size:
- 2 in
- Width:
- 8-1/2 in