This product requires certification to purchase.

You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVHVENT3
  • Item #4637229
  • Manufacturer Part #HVENT-3
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DiversiTech®

  • Fast #
  • Part #DIVHVENT3
  • Item #4637229
  • Manufacturer Part #HVENT-3
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 240
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Horizontal vent kits for use in venting high efficiency fossil fuel appliances.
  • The low profile kit hides the vent from view.
  • The simple and clean looking vent hides both the intake and exhaust pipework.
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
3 in
Height:
3 in
Length:
13 in
Material:
Plastic
Product Type:
Horizontal Term Kit
Size:
3 in
Width:
8-1/2 in