Frequently Purchased Together
Product Details
Product Details
- Built-in handle for easy carrying
- Includes lid lock so parts stay in place
- Durable construction
- 21 compartments
Specifications
- Color Finish Name:
- Grey
- Depth:
- 13-3/4 in
- Height:
- 2 in
- Material:
- Metal
- Number of Compartments:
- 21
- Tool Storage Type:
- Tool Box
- Tool Type:
- Storage Box
- Width:
- 9-3/4 in